Stainless Steel Wash Baskets
Stainless Steel Wash Baskets
(2) Stainless Steel Wash Baskets. Inside dimensions: 14-1/2 in. L x 8-1/2 in. W x 7-1/2 in. H. Expanded metal perforations: 3/4 in. L x 1/4 in. W. Overall dimensions: 15-1/2 in. L x 8-1/2 in. W x 7-1/2 in. H.
Product Details
- Stock No: HDYA163
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15.5
- Width (Inches): 8.5
- Height (Inches): 7.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!