Stainless Steel Wash Tank 75 Gallon
Stainless Steel Wash Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 18 in. H. Inlet: 2 in. Outlets: (2) 2 in. joining into a 2 in. line outside tank. Baldor Motor, 3 hp, 134TC Frame, Series F1299. 208-230/460 V, 3.8-13.4/6.7 amps, 1,750 rpm, 60 Hz. 3 phase. Fristam Pump, S/N FP 353-1. Inlet/outlets: (2) 2-1/2 in., (2) 2 in. Overall dimensions: 59 in. L x 24 in. W x 44 in. H. XM
Product Details
- Stock No: HDWD064.15
- Manufacturer: Not Specified
Tank Details