Stainless Steel Wash Tank 75 Gallon

Stainless Steel Wash Tank 75 Gallon

Stainless Steel Wash Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 18 in. H. Inlet: 2 in. Outlets: (2) 2 in. joining into a 2 in. line outside tank. Baldor Motor, 3 hp, 134TC Frame, Series F1299. 208-230/460 V, 3.8-13.4/6.7 amps, 1,750 rpm, 60 Hz. 3 phase. Fristam Pump, S/N FP 353-1. Inlet/outlets: (2) 2-1/2 in., (2) 2 in. Overall dimensions: 59 in. L x 24 in. W x 44 in. H. XM

Product Details

  • Stock No: HDWD064b.15
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Wash Tank 75 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed