Stainless Steel Wash Tank SOLD

Stainless Steel Wash Tank SOLD

SOLD - Stainless Steel Wash Tank. Inside dimensions: 47 in. L x 39 in. W x 21 in. H. Tank is equipped with a 4-way manifold and 23 spray jets. Inlets: (1) 1-1/2 in. dia. threaded fitting (cleaning agent). Outlets: (1) 3/4 in. dia. pipe (cycle), (1) 2 in. dia. bevel fitting with hex (tank discharge). Overall dimension: 62 in. L x 41 in. W x 36 in. H. SOLD

Product Details

  • Product ID: 6586
  • Stock No: GOB8031
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: SOLD - Stainless Steel Wash Tank. Inside dimensions: 47 in. L x 39 in. W x 21 in. H. Tank is equipped with a 4-way manifold and 23 spray jets. Inlets: (1) 1-1/2 in. dia. threaded fitting (cleaning agent). Outlets: (1) 3/4 in. dia. pipe (cycle), (1) 2 in. dia. bevel fitting with hex (tank discharge). Overall dimension: 62 in. L x 41 in. W x 36 in. H. SOLD
  • manufacturer: Not Specified
  • name: Stainless Steel Wash Tank SOLD
  • product_id: 6586
  • stock_no: GOB8031

Stainless Steel Wash Tank SOLD

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed