Stainless Steel Work Table/Accumulation Table Conveyor

Stainless Steel Work Table/Accumulation Table Conveyor

Stainless Steel Work Table/Accumulation Table Conveyor. Conveyor dimensions: 120 in. L x 17 3/4 in. W. Dayton Motor: 3/4 hp, 1725 rpm, 90 VDC, 8.2 amps, 1 phase. Boston gear drive: input hp: 0.45, output torque: 630 lb in, ratio: 60. Pulley ratio: 2.6:1. Variable Speed. Ratiotrol DC motor control. Model: Beta II. Overall dimensions: 120 in. L x 36 in. W x 58 in. H.

Product Details

  • Stock No: SJFK001.2a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Work Table/Accumulation Table Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed