Stainless Steel Work Table/Accumulation Table Conveyor
Stainless Steel Work Table/Accumulation Table Conveyor. Conveyor dimensions: 120 in. L x 17-3/4 in. W. Dayton Motor: 3/4 hp, 1725 rpm, 90 V-DC, 8.2 amps, 1 phase. Boston gear drive: input hp: 0.45, output torque: 630 lb in, ratio: 60. Pulley ratio: 2.6:1. Variable Speed. Ratiotrol DC motor control. Model: Beta II. Overall dimensions: 120 in. L x 36 in. W x 58 in. H. SOLD
Product Details
- Stock No: SJFK001b.2a
- Manufacturer: Not Specified
Conveyor Details