Standard Refrigeration Co. Receiving Tank

Standard Refrigeration Co. Receiving Tank

1994 Standard Refrigeration Co. Receiving Tank. Model: 5925250. S/N and Nat'l Bd: 330212. CRN D9841.5C. MAWP: 450 psi @ 150 °F. MDMT: 20 °F. @ 450 psi. This vessel to be used only with R-11, R-12, R-22, R-32, R-113, R-114, R-123, R-125, R-134A, R-143A, R-500 or R502 refrigerants. Inlet: (1) 1 in. dia. MPT. Outlet: (1) 1 in. dia. MPT. Overall dimensions: 14 in. dia. x 33-1/2 in. H.

Product Details

  • Stock No: ACEU2005
  • Manufacturer: Not Specified
  • Model: 5925250
  • Serial Number: 330212

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Standard Refrigeration Co. Receiving Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed