Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.

Standard Refrigeration Co. Shell and Tube Heat Exchanger. Model: OLDX-5-A2. Tube material: copper. Number of passes: 4. Number of tubes: 20. Tube dimensions: 1/2 in. dia. x 4 ft. L. Heat transfer surface area: approx. 10.47 ft. sq. Tube volume: 0.8 gallons. Tube side MAWP: 225 psi. Shell side MAWP: 350 psi. Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. port (media). Outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port (media). Overall dimensions: 4 ft. 6 in. L x 10 in. W x 1 ft. 2 in. H. (ACN16).

Product Details

  • Stock No: ACEU2007-01
  • Manufacturer: Standard Refrigeration Co.
  • Model: OLDX-5-A2

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 10.47
  • Number of Passes: 4
  • Tube Material: Copper
  • Number of Tubes: 20
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 48
  • Inlets & Outlets Description: Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. port (media). Outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port (media).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 10
  • Height (Inches): 14
  • ACN: 16

Additional Product Details

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed