Ste-Vac Shell and Tube Heat Exchanger

Ste-Vac Shell and Tube Heat Exchanger

Ste-Vac shell and tube heat exchanger, 1 in. tubes 6 ft. long.

Product Details

  • Stock No: 60.H-1562-25
  • Manufacturer: Ste-Vac

Shell & Tube Details

  • Tube Diameter (inches): 1
  • Tube Length (inches): 72

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Ste-Vac Shell and Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed