Stephan Microcut Emulsifier

Stephan Microcut Emulsifier

Stephan Microcut Emulsifier. Model: MCH-D100-11/C. Capacity: 17,600 lbs/hr (8000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7-1/2 in. Stephan Motor, 165 hp(125 kW), 3565 rpm, 440 V, 195 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 4ft. 4 in. H.(ACN850).

Product Details

  • Stock No: SNPM045.11a
  • Manufacturer: Stephan
  • Model: MCH-D100-11/C
  • Serial Number: KZ14.932

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Stephan
  • Motor Horsepower(HP): 165
  • Motor RPM: 3565
  • Motor Voltage: 440
  • Motor Amps: 195
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 33
  • Height (Inches): 52
  • ACN: 850

Additional Product Details

Stephan Microcut Emulsifier
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed