- Product Details
Stephan Microcut Emulsifier
Stephan Microcut Emulsifier. Model: MCHD60-11/C. S/N: 711.671.01. Capacity: 8,500 lbs/hr (4000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7 in. Stephan Motor, 100 hp (80 kW), 3560 rpm, 440 V, 137 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 74 in. L x 33 in. W x 52 in. H.
Product Details
- Stock No: SNPM047.11a
- Manufacturer: Stephan
- Model: MCHD60-11/C
- Serial Number: 711.671.01
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Stephan
- Motor Horsepower(HP): 100
- Motor RPM: 3560
- Motor Voltage: 440
- Motor Amps: 137
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 74
- Width (Inches): 33
- Height (Inches): 52
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!