Stephan Universal High Speed Cutter

Stephan Universal High Speed Cutter

Stephan Universal High Speed Cutter, for high speed cutting, mixing and blending. Model UBM40, S/N 18110859, motor: FD652/4D 208-220 volt, 22/ 26 amps 88/ 66 kW, 12/ 9 hp, 3,500/ 1,730 rpm.

Product Details

  • Stock No: HDPW238b.10
  • Manufacturer: Stephan
  • Model: UBM40
  • Serial Number: 18110859

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stephan Universal High Speed Cutter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed