Sterling Inc. Sterlcool Water Cooled Central Chiller- 84 Ton

Sterling Inc. Sterlcool Water Cooled Central Chiller- 84 Ton

Sterling Sterlcool Water Cooled Central Chiller- 84 Tons. Model: STC2-80W. S/N: 95D0507. Previously owned and operated by Nestle. Refrigerant: R-22. Minimum temperature: 45 °F. Nominal condenser waterflow: 252 gpm. System requirements: 460 V, 142 amps, 60 Hz, 3 phase. Heat transfer fluid: water. Central chillers are designed to provide safe and reliable operation. Inlets: (2) 2 in. dia. NPT (male, condenser), (1) 2 in. dia. NPT (male, chiller barrel). Outlets: (2) 2 in. dia. NPT (male, condenser), (1) 2 in. dia. NPT (male, chiller barrel). Overall dimensions: 9 ft. 6 in. L x 72 in. W x 85 in. H.

Product Details

  • Stock No: SNSL187.11a
  • Manufacturer: Sterling
  • Model: STC2-80W
  • Serial Number: 95D0507

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sterling Inc. Sterlcool Water Cooled Central Chiller- 84 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed