Stero Commercial Dishwasher
Stero Commercial Dishwasher
Stero Commercial Dishwasher. Model: SC 20-2. Product clearance: 20-1/2 in. W x 15-1/2 in. H. Equipped with a Eco-temp 300 System, manual control switches, start/stop push buttons. Power supply: 230 V, 11.2 amps, 12.0 amps (max), 60 Hz, single phase. (2) Century Motors, 3/4 hp, 3450 rpm, 230/460 V, 5.6/11.2 amps, 60 Hz, 3 phase. Stero door-type washers are compact, efficient warewashing machines. Powerful cleaning action with revolving spray arm. (3) Access doors- (2) 21 in. W x 15-1/2 in. H and (1) 19-1/2 in. W x 17 in. H. (2) 20 in. dia. rinsers. Overall dimensions: 54 in. L x 28 in. W x 62 in. H (72 in. H when access doors are opened). (ACN79).
Product Details
- Product ID: 7926
- Stock No: OI250.
- Manufacturer: Stero
- Model: SC 20-2
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stero Commercial Dishwasher. Model: SC 20-2. Product clearance: 20-1/2 in. W x 15-1/2 in. H. Equipped with a Eco-temp 300 System, manual control switches, start/stop push buttons. Power supply: 230 V, 11.2 amps, 12.0 amps (max), 60 Hz, single phase. (2) Century Motors, 3/4 hp, 3450 rpm, 230/460 V, 5.6/11.2 amps, 60 Hz, 3 phase. Stero door-type washers are compact, efficient warewashing machines. Powerful cleaning action with revolving spray arm. (3) Access doors- (2) 21 in. W x 15-1/2 in. H and (1) 19-1/2 in. W x 17 in. H. (2) 20 in. dia. rinsers. Overall dimensions: 54 in. L x 28 in. W x 62 in. H (72 in. H when access doors are opened). (ACN79).
- manufacturer: Stero
- model: SC 20-2
- name: Stero Commercial Dishwasher
- product_id: 7926
- stock_no: OI250.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.