Stokes Oscillatory Granulator

Stokes Oscillatory Granulator

Compression Components & Service, LLC (formerly Stokes) Oscillatory Granulator. Model: 43-A. The oscillating granulator is extensively used wherever tablets or pellets are produced. Oscillatory granulator is used for both wet and dry granulation processes. All parts in contact with the product to be granulated are of high quality stainless steel. Included are: (7) Stainless steel screens that range from 0.185 in. to 0.020 in. mesh. Hopper inlet: 15-1/2 in. L x 15 in. W x 7-1/2 in. SW. Hopper outlet: 15 in. L x 6 in. W. Overall dimensions: 3ft. 3 in. L x 2 ft. 10 in. W x 4 ft. 8 in. H.(ACN425).

Product Details

  • Stock No: HDPH556.17
  • Manufacturer: Compression Components & Service, LLC
  • Model: 43-A
  • Serial Number: 50962

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stokes Oscillatory Granulator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed