- Product Details
Stork 4-Stage Pasteurizer System
Stork 4-Stage Pasteurizer System. Machine no: 19280. Pre-heater, pre-cooler, pasteurizer and chiller located in tanks of 316 stainless steel construction. Rated capacity: 12,500 liters per hour or 55 gallons per minute regarding application of product at ambient temperature heated to 153°F and then chilled to 33°F with 86 percent regeneration. Heat exchanger tube dimensions include: 84 ft. L x 3-1/2 in. dia. ½ in. inner dia. tubes. This was originally owned by Tropicana Products Inc. and was last used to process juice. Applications cannot include pulp or high pulp products. Overall dimensions: 7 ft. 3 in. W x 6 ft. 8 in. H.(ACN7000).
Click here to see a video of the equipment
Product Details
- Stock No: 850.TGP360a.27a
- Manufacturer: Stork
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!