Stork Washer/ Tumbler

Stork Washer/ Tumbler

Stork Washer/ Tumbler, Tumbler dimensions 29 in. diameter, 36 in. L. Has a 4 in. clearance. Has an outlet 4 in. for drain. Gas inlet 1/2 in. Motor, Mfg. SEW, 3 phase, 230/460 volt, 2.15/1.07 amps, .50 hp, 1,700 rpm, 60 amps. Motor drive 1,700, torque 1,370. Overall measurements 43 in. W x 47 in. L x 83 in. H. Unit is brand new, never been used.

Product Details

  • Stock No: tFEC02.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stork Washer/ Tumbler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed