SU-Series Shell & Tube Heat Exchanger - 18 Sq. Ft.

SU-Series Shell & Tube Heat Exchanger - 18 Sq. Ft.

SU-Series Shell & Tube Heat Exchanger. 2-Pass design with 316 stainless steel head. Approximate area heat exchange surface area: 18 sq. ft. (22) tubes of inner dimensions: 4 ft. 11 in. L x 5/8 in. dia. Outer dia. of tube: ¾ in. Inlets/outlets: (1) 4-1/2 in. flange with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 3 in. S-line. (1) 1-1/2 in. FNPT. The SU-series tube bundles are of “U”-bend construction. This allows ample expansion or contraction for wide temperature variations. Tube spacers properly support and space each tube for maximum efficiency in steam condensing and drainage. Overall dimensions: 6 ft. 3 in. L x 1 ft. 4 in. W x 1 ft. ½ in. H. Unit has a leak when pressured tested. 

Product Details

  • Stock No: TMCB232.5a
  • Manufacturer: Not Specified

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 18
  • Number of Passes: 2
  • Tube Material: 316 Stainless Steel
  • Number of Tubes: 22
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 59
  • Inlets & Outlets Description: Inlets/outlets: (1) 4-1/2 in. flange with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 3 in. S-line. (1) 1-1/2 in. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 75
  • Width (Inches): 16
  • Height (Inches): 12.5

Additional Product Details

SU-Series Shell & Tube Heat Exchanger - 18 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed