Sumitomo SM-Cyclo Inline Drive
Sumitomo SM-Cyclo Inline Drive. Shaft diameter: 3-9/16 in. Number of sprockets: 2. Sprocket diameter: 1 ft. Number of teeth: 36. Pitch: 1 in. Baldor Electric Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13.4 /6.7 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 8 in. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.(H9).
Product Details
- Stock No: DTTC2104.
- Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Amps: 13.8- 13.4 /6.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 44
- Width (Inches): 20.5
- Height (Inches): 17.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!