- Product Details
Sundyne Maso / Sine MR Series Positive Displacement Pump
Sundyne Maso / Sine MR Series Positive Displacement Pump. Model: MR150-NNTC. Materials of construction: 316 stainless steel. Capacity: 100 gpm, (0.47 gallons/revolution). Size: 4 x 4. Baldor Industrial Motor, 10 hp, 1725 rpm, 460 V, 13.5 amps, 60 Hz, 3 phase. Dodge APG Drive, ratio: 7.6, torque: 9587 lb-in. rpm out: 226 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Approved for 3A applications, and meets USDA requirements for meat, poultry and dairy. MR pumps features include: Low shear rotors, low pulsation for constant volumetric displacement, powerful suction capabilities, and easy maintenance. Overall dimensions: 5 ft. 7in. L x 2 ft. 5 in. W x 2 ft. 2 in. H. (ACN150).
Product Details
- Stock No: BIIR8005.
- Manufacturer: Sundyne Maso / Sine
- Model: MR150-NNTC
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!