Sundyne Maso / Sine Positive Displacement Pump with Control Panel

Sundyne Maso / Sine Positive Displacement Pump with Control Panel

(2) Sundyne Maso / Sine Positive Displacement Pump with Control Panel. Model: MR-125. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum particulate size: .5 in. SEW-Eurodrive Motor, 1 hp. Euro-drive, rpm out: 166 (final). Inlets/outlets: 2-1/2 in. dia. S-line fittings. Typical applications: cheese, curd & whey, cottage cheese, fruit concentrates, syrups, beer, batter, frostings fillings, soups, stews, and chocolates. Overall dimensions: 3 ft. 3 in. L x 2 ft .6 in. W x 4 ft. H.(ACN79-pump,motor,Eurodrive only).

Product Details

  • Stock No: BMFM001.10
  • Manufacturer: Sundyne Maso / Sine
  • Model: MR-125
  • Serial Number: 100461103, 100451103

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sundyne Maso / Sine Positive Displacement Pump with Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed