Sunset Equipment Refrigerated Farm Tank- 400 Gallon
Sunset Equipment Refrigerated Farm Tank- 400 Gallon
Sunset Equipment Refrigerated Farm Tank- 400 Gallon. Model: ML-400PX. S/N: 4MC 000. Inside dimensions 67 in. L x 48 in. W x 35 in. H. Bridge with center agitation. Bottom sweep agitator: 23 in. dia. x 32 in. H. Sprayball for CIP cleaning. Inlets/outlets: 1 in. Overall dimensions 78 in. L x 54 in. W x 56 in. H.
This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Product ID: 5371
- Stock No: 23a-G539-A
- Manufacturer: Sunset Equipment
- Model: MC-400PX
- Serial Number: 4MC 000
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sunset Equipment Refrigerated Farm Tank- 400 Gallon. Model: ML-400PX. S/N: 4MC 000. Inside dimensions 67 in. L x 48 in. W x 35 in. H. Bridge with center agitation. Bottom sweep agitator: 23 in. dia. x 32 in. H. Sprayball for CIP cleaning. Inlets/outlets: 1 in. Overall dimensions 78 in. L x 54 in. W x 56 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
- manufacturer: Sunset Equipment
- model: MC-400PX
- name: Sunset Equipment Refrigerated Farm Tank- 400 Gallon
- product_id: 5371
- serial_number: 4MC 000
- stock_no: 23a-G539-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.