- Product Details
Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A78470. Size:10x30-V. Displacement: 4.1. Louis Allis, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 9 ft. L x 63 in. W x 43-1/2 in. H. (ACN327).
Product Details
- Stock No: RFPM450.
- Manufacturer: Sutorbilt
- Model: 3200
- Serial Number: A78470
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!