Sutorbilt 4MP Legend Blower with Twin Silencers - 10 HP

Sutorbilt 4MP Legend Blower with Twin Silencers - 10 HP

Sutorbilt 4MP Legend Blower with Twin Silencers. Size: 4 MP. S/N: SO66629. Configuration: GACMBPA. Max RPM: 3600. Gear Diameter: 4 in. Medium Pressure Rated. Lip Seal. According to the spec sheet, this model can move as much as 347 CFM (3600 RPM, 20 BHP, 10 PSIG). Vertical orientation, bottom hand drive. Western Electric Induction Motor: 10 HP, 230/460 Volts, 1755 RPM, 24.3/12.2 Amps, Frame 215T, 60 Hz, 3-phase. Universal Silencers (Fleetguard/Nelson) Model # URB-3, Part# 55103AA, Serial # R8769A-02. Ports: 2.5 in. threaded. Weight: 160 lbs (blower only). (ACN 17-BO).

Product Details

  • Stock No: BDPC016.4
  • Manufacturer: Sutorbilt
  • Model: 4MP
  • Serial Number: SO66629

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier
Sutorbilt 4MP Legend Blower with Twin Silencers - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed