Sweco 18 in. Vibrating Sifter
Sweco 18 in. Vibrating Sifter. Model: A-9643-H-1D-5. S/N: 2219. The Sweco sifter consists of (2) stainless steel sifting decks and uses a 16-mesh screen followed by a 5/8-screen for overs and fine product separation. The included self-cleaning kit ensures that product agglomeration is prevented. Electrical requirements: 460 V, 60 Hz, 3 phase. Inlets: (1) 7 in. L x 3 in. W infeed chute. Outlets: (1) 1 in. dia. discharge spout. Overall dimensions: 25 in. L x 18-1/2 in. W x 20 in. H.
Product Details
- Stock No: RFPM348.8
- Manufacturer: SWECO
- Model: A-9643-H-1D-5
- Serial Number: 2219