Sweco 30 in. Single Screening System

Sweco 30 in. Single Screening System

Sweco 30 in. Single Screening System. Model: SS30S66. S/N: SS30-971-43. Baldor Motor: 1/2 hp, 1140 rpms, 460 V, 1 amp, 66YZ Frame. Ring outlet: 6 in. dia. Overall dimensions: 3 ft. 3 in. L x 3 ft. 1 in. W x 2 ft. 11 in. H.

Click here to see a video of the equipment

Product Details

  • Stock No: AANF138.20
  • Manufacturer: SWECO
  • Model: SS30S66
  • Serial Number: SS30-971-43

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco 30 in. Single Screening System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed