Sweco 48 in. Sifter/Separator

Sweco 48 in. Sifter/Separator

Sweco 48 in. Sifter/Separator. Model: US48S. S/N: 1290-447F. (1) Stainless steel sifting deck. Screen mesh size: 12M. Sifter is equipped with stainless steel infeed cover. Sweco Motion Generator, 2.5 hp, 1160 rpm, 230/460 V, 8.8/4.4 amps, 60 cycle, 3 phase. Sweco sifters are screening devices that vibrate about a center of mass. Inlets: (1) 8 in. dia. port, (1) 6 in. dia. port. Outlets: (1) 6-1/2 in. dia. discharge chute. Overall dimensions: 58-1/2 in. L x 50 in. W x 52-1/2 in. H.

Product Details

  • Stock No: CESL003.
  • Manufacturer: SWECO
  • Model: US48S
  • Serial Number: 1290-447F

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco 48 in. Sifter/Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed