Sweco 48 in. Stainless Steel Sifter Deck Screens

Sweco 48 in. Stainless Steel Sifter Deck Screens

(5) Sweco 48 in. Stainless Steel Sifter Deck Screens. (1) 20 mesh epoxy mounted screen, (1) 20 mesh spot welded screen, (1) 200 mesh epoxy mounted screen, (1) 14 mesh epoxy welded screen. Overall diameter: 3 ft. 10-1/2 in. dia. Center hole diameter: 1-1/2 in., and 1-3/4 in. (ACN2a)

Product Details

  • Stock No: HDPH041b.1
  • Manufacturer: SWECO

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco 48 in. Stainless Steel Sifter Deck Screens
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed