- Product Details
Sweco 48 in. Vibratory Shaker Model LS48S66
Sweco 48 in. Vibratory Shaker. Model LS48S66. S/N LS48-779-51. 316 Stainless steel. Vibrator consists of top plastic lid, two sifting levels, and bottom base. First level inner dimensions: 45-1/2 in. dia. x 7 in. H, with (97) 2-1/2 in. dia. x 3/4 in. H. Plastic Rings atop fine mesh sifting screen. Underneath screen are (36) 6-Ring Honeycomb Plastic Pieces, 5 in. dia. x 3/4 in. H. Supported by a 47 in. dia. Screen with numerous 3/4 in. dia. openings. Second level inner dimensions: 45-1/2 in. dia. x 7 in. H., downward sloping from center. Both levels are supported by (14) 2 in. dia. x 5-1/2 in. H. Springs and are clamped together. Vibrator Inlets/Outlets: (1) 3 in. Lid Inlet, first level- (2) 8-1/4 in. dia. Outlets, second level- (1) 8-1/4 in. dia. Outlet and (2) 6 in. dia. Side Openings. Motor Specifications: 2.5 hp, 1200 rpm, 3- phase. Overall Dimensions: 70 in. L x 54 in. W x 48 in. H. XM
Product Details
- Stock No: CCFP117.
- Manufacturer: SWECO
- Model: LS48S66
- Serial Number: LS48-779-51
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!