Sweco Vibro-Energy Stainless Steel Separator

Sweco Vibro-Energy Stainless Steel Separator

Sweco Vibro-Energy Stainless Steel Separator. Model: LS48S88. (2) 48 in. diameter product / screen contact surfaces. Motor: 2.5 hp, 1200 rpm, DV, 3 phase. Material of construction: 304 stainless steel. SWECO vibro-screen separators separate solids from liquids or segregate dry materials into various sized particles with applications and actions to include: sizing for dry products such as sugars, spices, feeds, and abrasives; “scalping” which removes unwanted, oversized particles like metal bits, or blood and bone material; gravity filtering and product recovery from slurries like ceRam Industriesics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. (2) 8 in. discharge spouts. Top and bottom filter table discharge opening 14 in. L x 6 in. H. Overall dimensions: 4 ft. 11 in. L x 4 ft. 11 in. W x 3 ft. 4 in. H.(GS)(ACN146).

Product Details

  • Stock No: HNDC482
  • Manufacturer: SWECO
  • Model: LS48S88
  • Serial Number: LS4 8470-66

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco Vibro-Energy Stainless Steel Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed