Tampco Shrink Wrap Line with Heat Tunnel

Tampco Shrink Wrap Line with Heat Tunnel

Tampco Shrink Wrap Line with Heat Tunnel. Type: SA-27. S/N: 130. Used to shrink wrap a wide variety of products on carton trays. Examples include bottled water, soft drinks, and canned products. Tunnel dimensions: 45 in. L x 35-1/4 in. W x 26 in. H. Tunnel clearance: 28 in. W x 32 in. H. Tunnel belt: 72 in. L x 27 in. W. Tunnel heat system: 17 in. L x 14 in. W. (2) Plastic roller feeders. Dayton gear motor, 1/6 hp, 115 V, 4.9 amps, 60 Hz, 1 phase, torque: 150 in. lb., ratio: 28-1. Inlet features pneumatic push-off and pneumatic vertical heat seal: 28 in. L x 1/2 in. W. (16) Conveyor rollers: 1-1/2 in. diameter. Roller conveyor track transfers over to a chain-driven, plastic mesh belt conveyor. Principal control box with heat regulator system from 0 °F to 800 °F. Secondary control box: start switch, stop, automatic. Tunnel moves on four casters for easy positioning. Overall dimensions: 11 ft. 5 in. L x 48 in. W x 77 in. H.

Product Details

  • Stock No: HDCD138C.1a
  • Manufacturer: Tampco
  • Serial Number: 130

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tampco Shrink Wrap Line with Heat Tunnel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed