Tank Single Shell - 1,800 Gallon
Tank Single Shell - 1,800 Gallon
Single Shell Tank-1,800 Gallon. Inside dimensions 66 in. diameter, 106 in. H. (119 in. at center). Inlets at (2) 2 in., (1) 3 in., (1) 4in., (1) 6 in., (1) 1-½ in. (w/ball valve). Outlets (1) 4 in. 4 legs at 20 in. Overall dimensions 74 in. W, 74-½ in. L, 140 in. H.
Product Details
- Product ID: 329
- Stock No: HDKF471.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (5) Stainless Steel Control Panels. Control panels feature valve controls, disconnect switches, and relays. Overall dimensions: 33-1//2 in L x 11 in. W x 76 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Control Panels
- product_id: 329
- stock_no: HDKF471.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.