Tank Single Shell- 50 Gallon

Tank Single Shell- 50 Gallon

Single Shell Tank, 50 gallon with Sew Eurodrive, type R40LP53C, 208-230/460 volt, 725 rpm, 1.5 hp, ratio 3.98, torque 750. Sloped bottom tank with lid. (1) 1 in. outlet in center of bottom. (1) 2-1/2 inlet from pump. Inside dimensions 23 in. diameter x 28 in. H, (4) 9 in. legs, Overall dimensions 46 in. L x 26 in. W x 49 in. H.

Product Details

  • Stock No: 4a.SAF154.9
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tank Single Shell- 50 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed