Tank Stainless Steel - 150 Gallon
Tank Stainless Steel-150 Gallon. Flat sealed top and cone shaped bottom. Inlets: (1) 3 in. on side with elbow, (1) 1-1/2 in. on top. Outlets: (1) 3-1/2 in. on bottom with elbow. (3) Legs: 40 in. Overall dimensions: 44 in. dia. x 80 in. H.
Product Details
- Stock No: JRW53.1
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: (1) 3 in. inlet on side with elbow, (1) 1-1/2 in. inlet on top, (1) 3-1/2 in. outlet on bottom with elbow. (3) 40 in. legs
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 44
- Height (Inches): 80
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!