Tanks Single Shell Stainless Steel - 600 Gallon
Tanks Single Shell Stainless Steel - 600 Gallon
(3) Stainless steel vertical tanks, single shell, 600 gallon each, cone bottom. Dimensions approximately 60 inch diameter x 39 inch on straight side, plus approximately 34 inch deep cone bottom with top cover and mounting lugs for legs (legs not included).
Product Details
- Product ID: 6438
- Stock No: 54
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (3) Stainless steel vertical tanks, single shell, 600 gallon each, cone bottom. Dimensions approximately 60 inch diameter x 39 inch on straight side, plus approximately 34 inch deep cone bottom with top cover and mounting lugs for legs (legs not included).
- manufacturer: Not Specified
- name: Tanks Single Shell Stainless Steel - 600 Gallon
- product_id: 6438
- stock_no: 54
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.