TB Woods Motor Starter - 10 hp
TB Woods Motor Starter - 10 hp
TB Woods Motor Starter. 3 ph, 10 hp.
Product Details
- Product ID: 12799
- Stock No: IME5000
- Manufacturer: TB Woods
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP): 10
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases: 3
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 47_motor_controls_type: Motor Starters
- description: TB Woods Motor Starter. 3 ph, 10 hp.
- manufacturer: TB Woods
- motor_controls_type: Motor Starters
- motor_horsepower_hp: 10
- motor_phases: 3
- name: TB Woods Motor Starter - 10 hp
- product_id: 12799
- stock_no: IME5000
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.