- Product Details
TB Woods Sleeve Coupling Insert ( Size 6, Type: JE)
(3) New TB Woods Sleeve Coupling Insert. Size: 6, Flange Type: JE. Material: Rubber. Rated Torque: 585 in-lb. Outside Dia: 3.75 in. Width: 1.88 in. Operating Temp: -30 degrees to 275 degrees F. The application is fitted for Blowers, Compressors, Conveyors, Mixers, Motors, and Pumps.
Product Details
- Stock No: REP60
- Manufacturer: TB Woods
- Model: 6J
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- # of Pieces for Shipping: 3
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!