TEC Stainless Steel Wash Tank- 10 Gallon

TEC Stainless Steel Wash Tank- 10 Gallon

TEC Stainless Steel Wash Tank- 10 Gallon. Tank is equipped with a motorized 14 in. dia. brush assembly and Ridgid foot switch, Model: E-2497. Dayton Motor, 1/3 hp, 1725 rpm, 115 V, 40 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 2 in. dia. NPT male. Overall dimensions: 67 in. L x 26 in. W x 53 in. H.

Product Details

  • Stock No: G632-A
  • Manufacturer: TEC

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

TEC Stainless Steel Wash Tank- 10 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed