- Product Details
Teco 3-Phase Induction Electric Motor (400 HP, 3565 RPM, 2300/4160 V)
Teco/Westinghouse 3-Phase Induction Motor. Type: ASHA-PAUW5. Cat No: P4002. Frame: 5009A. Serial No: GT.C086646-1. Power Supply - HP: 400, Volts: 2300/4160, Amps: 88.4/48.8, RPM: 3565, Hz: 60, NEMA Design: B.
Product Details
- Stock No: SBOD15.30B
- Manufacturer: Teco
- Serial Number: GT.C086646-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 400
- Motor RPM: 3,565
- Motor Voltage: 2300/4160
- Motor Amps: 88.4/48.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5009A
Dimensions:
- Length (Inches): 48
- Width (Inches): 30
- Height (Inches): 28
- Weight (LBS): 3,300
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Previously Used With: Frick Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















