Teco BECSFD Motor (5 HP, 1750 RPM, 230 V)
Teco BECSFD Motor (5 HP, 1750 RPM, 230 V) Serial Number: CX3123053033. 5 HP. Motor RPM: 1750. Motor Voltage:1750. Motor Voltage: 230. Motor Amps: 30. Motor Hertz (HZ): 60. Motor Phases: 1. Motor Frame Size: 184T. Shipping Dimensions (Inches): 21x15x10. Weight(lbs): 106
Product Details
- Stock No: NSF21.43
- Manufacturer: Teco
- Model: BECSFD
- Serial Number: CX3123053033
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 5
- Motor RPM: 1,750
- Motor Voltage: 230
- Motor Amps: 30
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 21
- Width (Inches): 15
- Height (Inches): 10
- Weight (LBS): 106
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!