Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP

Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP

Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP. S/N: LFH159036064. Motor specifications: 5 hp, 1165 rpm, 230/460 V, 14.3/7.15 amps, 60 Hz, 3 phase. Frame: 215T. Type: AEHEXX. Enclosure: TEFC. Insulation class: F. Design: B. Code: J. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 15-1/2 in. W x 11-1/2 H.

Product Details

  • Stock No: RPAG1124C.
  • Manufacturer: Teco Max
  • Serial Number: LFH159036064

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 5
  • Motor RPM: 1165
  • Motor Voltage: 230/460
  • Motor Amps: 14.3/7.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 15.5
  • Height (Inches): 11.5

Additional Product Details

Teco Max EI Premium Efficiency Severe Duty Motor- 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed