Tecumseh Condensing Unit-3 Ton

Tecumseh Condensing Unit-3 Ton

Tecumseh Condensing Unit-3 Ton. Model: AG4534A. S/N GM2189A 016632. BTU: 33,700. Power supply: 230/208-220/200 V, 90.0 amps, 60/50 Hz, single phase. Evaporator dimensions: 42 in. W x 25 in. H. (2) Emerson Fan Motors, 1/6 hp, 1350/1550 rpm, 1.35 amps, 50/60 Hz, single phase. Refrigerant receiver, capacity: 1.5 gal, Model: 99600, refrigerants: R-12, R-22, R-502, working pressure: 450 psig, temperature: 620 °F. Refrigerant accumulator. Inlets/outlets: (1) 1 in. dia. copper tube. Current Model: AVA5542EXN (compressor), AVA4540 (condenser). Overall dimensions: 45 in. L x 39 in. W x 30-1/2 in. H. (ACN13-89).

Product Details

  • Stock No: OI259.
  • Manufacturer: Tecumseh
  • Model: AG4534A
  • Serial Number: GM2189A 016632

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tecumseh Condensing Unit-3 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed