Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP

Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP

2000 Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP. Maximum input: 2,450,000 Btuh. Minimum input: 735,000 Btuh. Output: 2,009,000 Btuh. Minimum relief valve capacity: 2,450 lbs/hr. Maximum working pressure: 160 psi. Watts pressure relief valve: Btuh rating: 2,649,000. Overall dimensions: 8 ft. 8 in. L x 4 ft. 6-1/2 in. W x 5 ft. 10 in. H.(H15).

Product Details

  • Stock No: THHS002.
  • Manufacturer: Teledyne Laars Heating Systems
  • Model: HH2450IN18KCAAEX
  • Serial Number: C00B01803

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed