Tetra Pak Spiraflo Multi-Tube Heat Exchanger

Tetra Pak Spiraflo Multi-Tube Heat Exchanger

SALE PENDING Tetra Pak Spiraflo HTST Multi-tube Heat Exchanger. Model: MTR 154/19x25c-6-2/2. (9) 7 in. dia. x 20 ft. L tubes. Set of multi-tube exchanger modules consist of: heater section I, (2) modules MT 154/19x25c-6(flow rates: 150 gpm/260 gpm) and regen section II, MTR 154/19x25c-6(flow rates: 150 gpm/150 gpm). The heat exchange assembly comes complete with all product wetted parts constructed of AISI 316 stainless steel, 4 in. butt weld connections on product sides, gasket material in EPDM rubber, and a free standing, base Frame. This unit was previously installed with Cargill Juice in their orange juice processing line. Inlets/Outlets: (5) 4 in. S-line ports, (1) 3 in. S-Line port. (19) ¾ in. diameter internal tubes. Overall dimensions: 22 ft. 1 in. L x 3 ft. 1 ½ in. W x 7 ft. 4 in. H.(ACN1640).

Product Details

  • Stock No: RCJF396.50
  • Manufacturer: Tetra Pak
  • Model: MTR 154/19x25c-6-2/2
  • Serial Number: 183262

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tetra Pak Spiraflo Multi-Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed