- Product Details
Texwrap Continuous Motion Side Sealer
2000 Texwrap Continuous Motion Horizontal Side Sealer. Model: 2201SS. Maximum film speed: 100 ft/min. Maximum aperture/clearance above belt: 1 ft. 8 in. W x 3 in. H. Infeed/exit height: 2 ft. 11 in. Power supply: 115 V. Digital display: 6 in. (4) Text Wrap electric motors, 1/7 hp. Baldor electric motor, 1/3 hp. Overall dimensions: 12 ft. L x 4 in. L x 6 ft. 4 in. W x 4 ft. 11 in. H.(H17)(ACN710).
Product Details
- Stock No: DNBA071
- Manufacturer: Texwrap Packaging Systems
- Model: 2201SS
- Serial Number: S1066
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!