TIF Instruments Inc. 5500 Pump Style Automatic Halogen Leak Detector

TIF Instruments Inc. 5500 Pump Style Automatic Halogen Leak Detector

TIF Instruments Inc. 5500 Pump Style Automatic Halogen Leak Detector. Model: TIF5500. S/N: 280007. Overall dimensions (case): 7-1/2 in. L x 3-1/2 in. W x 12-1/2 in. H.

Product Details

  • Stock No: RPCN018D
  • Manufacturer: TIF Instruments Inc.
  • Model: TIF5500
  • Serial Number: 280007

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 7.5
  • Width (Inches): 3.5
  • Height (Inches): 12.5

Additional Product Details

TIF Instruments Inc. 5500 Pump Style Automatic Halogen Leak Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed