- Product Details
Timing Screw
Timing Screw. Shaft diameter: 2 in. Screw dimensions: 4-1/2 in. dia. x 4 ft. 2 in. L. Overall dimensions: 4- 1/2 in. dia. x 4 ft. 3-1/2 in. L.
Product Details
- Stock No: SLSP016.a-03
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 51.5
- Width (Inches): 4.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!