Timing Screws

Timing Screws

Schering Corp Timing Screw. Dwg: 203-CP-8B. Bottle size: 50 mL. Shaft diameter: 3/8 in. Pitch: 4 in. Overall dimensions: 4 in. dia. x 4 ft. 1 in. L.

Product Details

  • Stock No: DPPE5135.1-01
  • Manufacturer: Schering Corp.

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 4

Additional Product Details

Timing Screws

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed