- Product Details
Timing Screws
Timing Screw. Shaft diameter: 3/8 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 4 ft. 2 in. L.
Product Details
- Stock No: DPPE5135.1-02
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 3
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!