Timing Screws

Timing Screws

Timing Screw. Dwg: 093D5406-1. Bottle size: 2 mL. Shaft diameter: 3/8 in. Pitch: 1 in.Overall dimensions: 2 in. dia. x 4 ft. 2 in. L.

Product Details

  • Stock No: DPPE5135.1-03
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 2

Additional Product Details

Timing Screws
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed